Capital Lighting Fixture City 60W 16-Light Candelabra E-12 Incandescent Chandelier in Polished Nickel

C419201PN

Manufacturer Part #: 419201PN

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Sixteen light chandelier in Polished Nickel
  • Dimensions: 23-1/2" W x 60-1/2" H
  • Requires four 60W E26 medium bulbs
  • Canopy dimensions: 5"W x .75"H
  • UL listed and rated for Dry locations.
  • Includes: 1' Chain; 6' Wire
  • Includes 1' chain and 6' wire

SPECIFICATIONS

Bulb Type
Incandescent
Cable or Wire Type
SPT-1
Collection
City
Dimmable
No
ETL Listed
No
Height
29-1/2 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
G16
Lighting Direction
Ambient Lighting, Down Lighting
Number Of Lights
16
UL Listed
Suitable for Dry Locations
Volts
120V
Watts
60
Width
29-1/2 in
Wire Gauge
18 ga

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday