60W 8-Light Semi-Flushmount Ceiling Light in Polished Nickel
City 60W 8-Light Semi-Flushmount Ceiling Light in Polished Nickel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 24 "W x 16 "H x 19 "D
- Requires eight E12 Candelabra bulbs with a max wattage of 60 W per socket.
- Eight light Flush and Semi-Flush in Polished Nickel finish.
- UL listed and rated for Damp locations.
- Canopy dimensions: 5"W x .75"H
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- City
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 7-1/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount, Semi-flush Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- G16
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting, Ambient Lighting
- Lighting Style:
- Modern
- Material:
- Metal
- Maximum Temperature:
- 150
- NEMA:
- No
- Number of Lights:
- 8
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 19 in
- Wire Gauge (AWG):
- 18 ga