Capital Lighting Fixture Colton 100W 4-Light Medium E-26 Incandescent Vanity Fixture

C128841451

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Four light fixture in Aged Brass finish with Clear Glass .

SPECIFICATIONS

ADA Compliant
No
Application
Indoor
Bulb Type
Incandescent
Collection
Colton
Color Finish
Aged Brass
Color Finish Category
Brass Tones
Depth
7 in
Dimmable
No
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear Water
Height
10 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Mid-century, Modern
Material
Glass, Metal
Maximum Temperature
150
Number Of Lights
4
UL Listed
Suitable for Damp Locations
Volts
120V
Watts
100
Width
33-1/2 in
Wire Gauge
18 ga

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday