Capital Lighting Fixture

Corrigan 100W 1-Light Wall Sconce in Antique Silver

Part #C610911AS315  |  Manufacturer Part #610911AS-315

Color/Finish:
Antique Silver

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • One light sconce in Antique Silver
  • Dimensions: 6-1/4" W x 16" H x 6-3/4" Ext
  • Requires four 60W E26 medium bulbs
  • Backplate dimensions: 5"W x 5"H x.9"E
  • UL listed and rated for Damp locations.
  • UL listed and rated for dry locations

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Collection: Corrigan

Color Finish: Antique Silver

Color Finish Category: Silver Tones

Depth: 6-1/4 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Mercury

Height: 16 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Up Lighting

Lighting Style: Traditional

Material: Glass, Metal

Maximum Temperature: 150

NEMA Specifications: No

Number Of Lights: 1

Power Source: AC, Electric

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 100

Width: 6-1/4 in

Wire Gauge: 18 ga