Capital Lighting Fixture

Covington 9 in. 75W 3-Light Vanity Fixture in Burnished Bronze with Soft White Glass Shade

Part #C8443BB102  |  Manufacturer Part #8443BB-102

Color/Finish:
Burnished Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Three light vanity fixture in Burnished Bronze
  • Dimensions: 19-1/4" W x 9" H x 6-1/4" D
  • Requires three 75W E26 medium bulbs
  • UL listed and rated for Damp locations.
  • Covington collection
  • UL listed and rated for dry locations

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Collection: Covington

Color Finish: Burnished Bronze

Color Finish Category: Bronze Tones

Depth: 19-1/4 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Soft White

Height: 9 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Up Lighting

Lighting Style: Classic

Material: [Metal, Glass]

Maximum Temperature: 150

NEMA Specifications: No

Number Of Lights: 3

Power Source: [Electric, AC]

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 75

Width: 19-1/4 in

Wire Gauge: 18 ga