100W 1-Light Medium E-26 Incandescent Hanging Lantern in Old Bronze
Creekside 100W 1-Light Medium E-26 Incandescent Hanging Lantern in Old Bronze
Frequently Purchased Together
Product Details
- Dimensions: 13" W x 17-1/2" H
- Requires four 60W E26 medium bulbs
- One light outdoor hanging lantern in Old Bronze
- Includes: 3' Chain; 5' Wire
- Includes 3' chain and 5' wire
- UL listed and rated for Wet locations.
- Canopy dimensions: 4.92"W x 1.02"E
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Cable or Wire Type:
- SPT-1
- Collection:
- Creekside
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Old Bronze
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 17-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting, Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Metal, Glass
- NEMA:
- No
- Number of Lights:
- 1
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 13 in
- Wire Gauge (AWG):
- 18 ga