Capital Lighting Fixture

Cumberland 11-1/2 in. 100W 2-Light Vanity Fixture in Burnished Bronze with Mist Scavo Glass Shade

Part #C1482BB251  |  Manufacturer Part #1482BB-251

Color/Finish:
Burnished Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Cumberland

Color Finish: Burnished Bronze

Color Finish Category: Bronze Tones

Depth: 6-1/4 in

Energy Star Compliant: No

Glass Type: Mist Scavo

Height: 11-1/2 in

Installation Type: Damp

Light Bulb Base Type: Medium E-26

Lighting Direction: Up Lighting

Lighting Style: Transitional

Number Of Lights: 2

UL Listed: Yes

Volts: 120V

Watts: 100

Width: 20 in