16-1/2 in. 60 W 3-Light Medium Semi-Flush Mount Ceiling Fixture in Brushed Bronze
Cumberland 16-1/2 in. 60 W 3-Light Medium Semi-Flush Mount Ceiling Fixture in Brushed Bronze
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Cumberland
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Burnished Bronze
- Glass Type:
- Mist Scavo
- Height:
- 16-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Number of Lights:
- 3
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 17-1/4 in