18-1/2 in. 100W 1-Light Mini Pendant in Burnished Bronze with Mist Scavo Glass Shade

You last purchased this on
 
Capital Lighting

Cumberland 18-1/2 in. 100W 1-Light Mini Pendant in Burnished Bronze with Mist Scavo Glass Shade

This product requires certification to purchase.
Brand image
You last purchased this on
 
Capital Lighting

Cumberland 18-1/2 in. 100W 1-Light Mini Pendant in Burnished Bronze with Mist Scavo Glass Shade

  • Fast #
  • Part #C3028BB251
  • Item #3173024
  • Manufacturer Part #3028BB-251
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Burnished Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Collection:
Cumberland
Color Finish Category:
Bronze Tones
Color Finish Name:
Burnished Bronze
Diameter:
5-1/2 in
Energy Star Compliant:
No
Glass Type:
Mist Scavo
Height:
18-1/2 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Style:
Transitional
Number of Lights:
1
UL Listed:
Yes
Volts:
120V
Watts:
100 W