Capital Lighting Fixture Cumberland 24-3/4 in. 60W 3-Light Foyer Fixture in Burnished Bronze with Mist Scavo Glass Shade

C3020BB

Manufacturer Part #: 3020BB

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Cumberland
Glass Type
Mist Scavo
Height
24-3/4 in
Light Bulb Base Type
Candelabra E-12
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
60
Width
11-3/4 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday