Capital Lighting Fixture

Cumberland 5-1/4 in. 100 W 3-Light Medium Bracket in Burnished Bronze

Part #C1483BB251  |  Manufacturer Part #1483BB-251

Color/Finish:
Burnished Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 25 1/4" W x 11 3/4" L x 6 1/4" Ext.
  • Wall mount
  • Requires three medium base lamps, up to 100W
  • UL listed for damp environments
  • Mist Scavo glass
  • Burnished Bronze

Specifications

Collection: Cumberland

Color Finish: Burnished Bronze

Color Finish Category: Bronze Tones

Depth: 5-1/4 in

Glass Type: Mist Scavo

Height: 11-1/2 in

Installation Type: Wall Mount

Length: 11-3/4 in

Light Bulb Base Type: Medium E-26

Lighting Direction: Up/Down Lighting

Number Of Lights: 3

UL Listed: Yes

Watts: 300

Width: 25-1/4 in