4-Light Medium E-26 Base Incandescent Pendant in Graphite
Davis 4-Light Medium E-26 Base Incandescent Pendant in Graphite
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 22" W x 46-3/4" H
- Four light pendant in Graphite
Specifications
- Collection:
- Davis
- Color Finish Category:
- Greys
- Color Finish Name:
- Graphite
- Diameter:
- 22 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Frosted
- Height:
- 46-3/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Urban
- Material:
- Glass
- Number of Lights:
- 4
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W