100W 1-Light Medium E-26 Incandescent Mini Pendant in Bronze
Dixon 100W 1-Light Medium E-26 Incandescent Mini Pendant in Bronze
Frequently Purchased Together
Product Details
- Dimensions: 5" W x 53" Overall
- Requires four 60W E26 medium bulbs
- One light mini pendant in Bronze finish with Soft White glass
- UL listed and rated for Dry locations.
- Includes: 1' Chain; 2' Wire
- A Capital Lighting Fixture Company.
- Canopy dimensions: 5"W x 1"H
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- CSA Certified:
- No
- Cable or Wire Type:
- SPT-1
- Collection:
- Dixon
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Diameter:
- 5 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Soft White
- Height:
- 53 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Metal
- NEMA:
- No
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Wire Gauge (AWG):
- 18 ga