Capital Lighting Fixture Dixon 100W 9-Light Medium E-26 Incandescent Chandelier in Bronze

C415291BZ338

Manufacturer Part #: 415291BZ-338

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Nine light fixture in Bronze finish with Soft White glass.

SPECIFICATIONS

ADA Compliant
Yes
Bulb Type
Incandescent
Cable or Wire Type
SPT-1
Collection
Dixon
Dimmable
No
ETL Listed
No
Glass Type
Soft White
Height
30 in
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Maximum Temperature
105
Number Of Lights
9
Number of Tiers
2
UL Listed
Suitable for Dry Locations
Volts
120V
Watts
100
Width
28 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday