2-Light Vanity Fixture in Bronze
Dixon 2-Light Vanity Fixture in Bronze
Frequently Purchased Together
Product Details
- Dimensions: 13" W x 9" H x 5-1/2" Ext
- Requires two 100W medium bulbs
- Two light vanity fixture in Bronze finish with Soft White glass
- UL listed and rated for Damp locations.
- A Capital Lighting Fixture Company.
- Backplate dimensions: 8.25"W x 4.50"H x 0.75"E
Documents
Recommended Accessories
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Dixon
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Soft White
- Height:
- 9 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Metal, Glass
- Maximum Temperature:
- 200
- NEMA:
- No
- Number of Lights:
- 2
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 13 in
- Wire Gauge (AWG):
- 18 ga