9-1/2 in. 100W 3-Light Flush Mount Ceiling Light with Bronze Brass Screen Glass in Old Bronze
Dylan 9-1/2 in. 100W 3-Light Flush Mount Ceiling Light with Bronze Brass Screen Glass in Old Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 16" W x 9-1/2" H
- Requires three 100W E26 medium bulbs
- Three light outdoor semi-flush in Old Bronze
- UL listed and rated for dry locations
- UL listed and rated for Wet locations.
- Canopy dimensions: 5"W x 1"H
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Dylan
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Old Bronze
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 9-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Flush Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting, Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Metal
- Maximum Temperature:
- 150
- NEMA:
- No
- Number of Lights:
- 3
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 16 in
- Wire Gauge (AWG):
- 18 ga