16 in. 3-Light Medium E-26 Base Chandelier in Antique Silver

You last purchased this on
 
Capital Lighting

Ellis 16 in. 3-Light Medium E-26 Base Chandelier in Antique Silver

This product requires certification to purchase.
Brand image
You last purchased this on
 
Capital Lighting

Ellis 16 in. 3-Light Medium E-26 Base Chandelier in Antique Silver

  • Fast #
  • Part #C4549AS
  • Item #7129068
  • Manufacturer Part #4549AS
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Silver Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Dimensions: 16" W x 8-1/2" H
  • Requires four 60W E26 medium bulbs
  • Three light ceiling in Antique Silver
  • Ellis collection
  • UL listed and rated for Dry locations.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Ellis
Color Finish Category:
Silver Tones
Color Finish Name:
Antique Silver
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Frosted
Height:
8-1/2 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting, Ambient Lighting
Lighting Style:
Transitional
Material:
Metal, Fabric
Maximum Temperature:
150
NEMA:
No
Number of Lights:
3
Power Source:
Electric, AC
UL Listed:
Suitable for Dry Locations
Volts:
120V
Watts:
60 W
Width:
16 in
Wire Gauge (AWG):
18 ga