Capital Lighting Fixture

Ellis 21 in. 5-Light Medium E-26 Base Incandescent Pendant in Antique Silver

Part #C4543AS578  |  Manufacturer Part #4543AS-578

Color/Finish:
Antique Silver

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Five light pendant in Antique Silver
  • Dimensions: 22" W x 21" H
  • Requires four 60W E26 medium bulbs
  • UL listed and rated for Dry locations.
  • Ellis collection

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Cable or Wire Type: SPT-1

Collection: Ellis

Color Finish: Antique Silver

Color Finish Category: Silver Tones

Depth: 22 in

Diameter: 22 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Frosted

Height: 21 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: [Down Lighting, Ambient Lighting]

Lighting Style: Traditional

Material: [Metal, Fabric]

NEMA Specifications: No

Number Of Lights: 5

Power Source: [Electric, AC]

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 60

Wire Gauge: 18 ga