Capital Lighting Fixture

Ellis 28-1/4 in. 4-Light Candelabra Pendant in Brushed Gold

Part #C4542BG  |  Manufacturer Part #4542BG

Color/Finish:
Brushed Gold

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Four light pendant in Brushed Gold
  • Dimensions: 26" W x 28-1/4" H
  • Requires four 60W E26 medium bulbs
  • UL listed and rated for Dry locations.
  • Ellis collection

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Cable or Wire Type: SPT-1

Collection: Ellis

Color Finish: Brushed Gold

Color Finish Category: Gold Tones

Depth: 26 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Height: 28-1/4 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10

Lighting Direction: Down Lighting

Lighting Style: Traditional

Material: Metal

NEMA Specifications: No

Number Of Lights: 4

Power Source: AC, Electric

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 60

Width: 26 in

Wire Gauge: 18 ga