Capital Lighting Fixture

Ellis 40W 2-Light Candelabra E-12 Incandescent Wall Sconce in Brushed Gold

Part #C4546BG566  |  Manufacturer Part #4546BG-566

Color/Finish:
Brushed Gold

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Two light sconce in Brushed Gold
  • Dimensions: 10" W x 12" H x 5" Ext
  • Requires two 40W candelabra bulbs
  • UL listed and rated for Dry locations.
  • Ellis collection

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Collection: Ellis

Color Finish: Brushed Gold

Color Finish Category: Gold Tones

Depth: 10 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Height: 12 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10

Lighting Direction: Up/Down Lighting

Lighting Style: Transitional

Material: [Metal, Fabric]

Maximum Temperature: 150

NEMA Specifications: No

Number Of Lights: 2

Power Source: [Electric, AC]

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 40

Width: 10 in

Wire Gauge: 18 ga