Capital Lighting Fixture

Ellis 40W 2-Light Candelabra E-12 Incandescent Wall Sconce in Capital Gold

Part #C4546CG566  |  Manufacturer Part #4546CG-566

Color/Finish:
Capital Gold

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Two light Sconce in Capital Lighting Fixture Gold finish.
  • Dimensions: 10 "W x 12 "H x 5 "D
  • Requires two E12 Candelabra bulbs with a max wattage of 40 W per socket.
  • UL listed and rated for Dry locations.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Collection: Ellis

Color Finish: Capital Gold

Color Finish Category: Gold Tones

Depth: 5 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 12 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10

Lighting Direction: Up Lighting

Lighting Style: Transitional

Material: Fabric

Maximum Temperature: 150

NEMA Specifications: No

Number Of Lights: 2

Power Source: [Electric, AC]

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 40

Width: 10 in

Wire Gauge: 18 ga