0 items

Capital Lighting Fixture Fifth Avenue 18 in. 60 W 1-Light Medium Pendant in Winter Gold

C9081WG485

Color Finish

(Pricing is for Winter Gold)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Dimensions: 8-1/2" W x 18" H
  • Includes: 10' Chain; 15' Wire
  • One light mini-pendant in Winter Gold
  • Requires four 60W E26 medium bulbs
  • UL listed and rated for Dry locations.

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Collection
Fifth Avenue
Color Finish
Winter Gold
Color Finish Category
Gold Tones
Depth
8-1/2 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Diffuser
Height
18 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Lighting Style
Transitional
Material
Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
60
Width
8-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday