20-1/2 in. 60W 2-Light Pendant Fixture in Winter Gold with Painted Crystal Glass Shade
Fifth Avenue 20-1/2 in. 60W 2-Light Pendant Fixture in Winter Gold with Painted Crystal Glass Shade
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 10" W x 20-1/2" H
- Requires two 60W candelabra bulbs
- Two light pendant in Winter Gold
- Fifth Avenue collection
- UL listed and rated for Dry locations.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Cable or Wire Type:
- SPT-1
- Collection:
- Fifth Avenue
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Winter Gold
- Diameter:
- 10 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 20-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting, Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Metal, Crystal
- NEMA:
- No
- Number of Lights:
- 2
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Wire Gauge (AWG):
- 18 ga