Capital Lighting Fixture

Gavin 60W 6-Light Candelabra E-12 Incandescent Wall Sconce in Iron with Gold

Part #C621461IG  |  Manufacturer Part #621461IG

Color/Finish:
Iron/Gold

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dimensions: 7 "W x 14-1/4 "H x 3-3/4 "D
  • Requires six E12 Candelabra bulbs with a max wattage of 60 W per socket.
  • Backplate dimensions: 7"W x 7"H x 0.75"E
  • UL listed and rated for Damp locations.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Collection: Gavin

Color Finish: Iron/Gold

Color Finish Category: Iron Tones

Depth: 3-3/4 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 14-1/4 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: G16

Lighting Direction: Up/Down Lighting

Lighting Style: [Urban, Contemporary]

Material: [Metal, Steel]

Maximum Temperature: 150

NEMA Specifications: No

Number Of Lights: 6

Power Source: [Electric, AC]

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 60

Width: 7 in

Wire Gauge: 18 ga