Capital Lighting Fixture Gentry 14 in. 40W 2-Light Outdoor Wall Sconce in Old Bronze

C9460OB

Manufacturer Part #: 9460OB

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Two light outdoor sconce in Old Bronze
  • Dimensions: 10" W x 14" H x 4" D
  • Requires two E12 Candelabra bulbs with a max wattage of 40 W per socket.
  • Backplate dimensions: 9"L x 8.75"W x .5"E
  • UL listed and rated for Wet locations.

SPECIFICATIONS

ADA Compliant
Yes
Bulb Type
Incandescent
CSA Certified
No
Collection
Gentry
Depth
10 in
Dimmable
Yes
ETL Listed
No
Glass Type
Antique Water
Height
14 in
Installation Type
Wall Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Direction
Ambient Lighting
Maximum Temperature
150
NEMA Specifications
No
Number Of Lights
2
Power Source
AC, Electric
UL Listed
Suitable for Wet Locations
Volts
120V
Watts
40
Width
10 in
Wire Gauge
18 ga

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday