Capital Lighting Fixture Gentry 19 in. 75W 1-Light Outdoor Wall Lantern in Old Bronze

C9461OB

Manufacturer Part #: 9461OB

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • One light outdoor wall lantern in Old Bronze
  • Dimensions: 8" W x 19" H x 9-1/2" D
  • Requires four 60W E26 medium bulbs
  • Backplate dimensions: 8.38"L x 5.63"W x .88"E
  • UL listed and rated for Damp locations.
  • UL listed and rated for dry locations

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Gentry
Depth
8 in
Dimmable
Yes
ETL Listed
No
Glass Type
Antique Water
Height
18 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Ambient Lighting
Maximum Temperature
150
NEMA Specifications
No
Number Of Lights
1
Power Source
AC, Electric
UL Listed
Suitable for Wet Locations
Volts
120V
Watts
75
Width
8 in
Wire Gauge
18 ga

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday