22 in. 60W 2-Light Outdoor Wall Lantern in Old Bronze

You last purchased this on
 
Capital Lighting

Gentry 22 in. 60W 2-Light Outdoor Wall Lantern in Old Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Capital Lighting

Gentry 22 in. 60W 2-Light Outdoor Wall Lantern in Old Bronze

  • Fast #
  • Part #C9462OB
  • Item #4332283
  • Manufacturer Part #9462OB
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Old Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Dimensions: 10" W x 22" H x 11-1/2" D
  • Requires two 60W candelabra bulbs
  • Two light outdoor wall lantern in Old Bronze
  • UL listed and rated for dry locations
  • UL listed and rated for Wet locations.
  • Backplate dimensions: 8.38"L x 5.63"W x .88"E
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Gentry
Color Finish Category:
Bronze Tones
Color Finish Name:
Old Bronze
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Antique Water
Height:
22 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Classic
Material:
Metal, Glass
Maximum Temperature:
150
NEMA:
No
Number of Lights:
2
Power Source:
Electric, AC
UL Listed:
Suitable for Wet Locations
Volts:
120V
Watts:
60 W
Width:
10 in
Wire Gauge (AWG):
18 ga