Capital Lighting Fixture Gentry 26-1/2 in. 60W 3-Light Outdoor Wall Lantern in Old Bronze

C9463OB

Color Finish

(Pricing is for Old Bronze)

$484.25

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Backplate dimensions: 8.38"L x 5.63"W x .88"E
  • Dimensions: 12" W x 26-1/2" H x 13-1/2" D
  • Requires three 60W candelabra bulbs
  • Three light outdoor wall lantern in Old Bronze
  • UL listed and rated for Dry locations.

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Gentry
Color Finish
Old Bronze
Color Finish Category
Bronze Tones
Depth
12 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Glass Type
Antique Water
Height
26-1/2 in
Installation Type
Wall Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Direction
Ambient Lighting
Lighting Style
Classic
Material
Glass, Metal
Maximum Temperature
150
NEMA Specifications
No
Number Of Lights
3
Power Source
AC, Electric
UL Listed
Suitable for Wet Locations
Volts
120V
Watts
60
Width
12 in
Wire Gauge
18 ga

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday