3-Light Outdoor Hanging Lantern in Old Bronze

You last purchased this on
 
Capital Lighting

Gentry 3-Light Outdoor Hanging Lantern in Old Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Capital Lighting

Gentry 3-Light Outdoor Hanging Lantern in Old Bronze

  • Fast #
  • Part #C9465OB
  • Item #4332466
  • Manufacturer Part #9465OB
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Old Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Dimensions: 12" W x 22-1/2" H
  • Requires three 40W candelabra bulbs
  • Three light outdoor hanging lantern in Old Bronze
  • UL listed and rated for dry locations
  • Includes: 10' Chain; 15' Wire
  • UL listed and rated for Damp locations.
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
No
Cable or Wire Type:
SPT-1
Collection:
Gentry
Color Finish Category:
Bronze Tones
Color Finish Name:
Old Bronze
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Antique Water
Height:
22-1/2 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting, Ambient Lighting
Lighting Style:
Classic
Material:
Metal, Glass
NEMA:
No
Number of Lights:
3
Power Source:
Electric, AC
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watts:
40 W
Width:
12 in
Wire Gauge (AWG):
18 ga