Capital Lighting Fixture

Greyson 60W 8-Light Candelabra E-12 Incandescent Foyer Lighting in Bronze

Part #C528581BZ  |  Manufacturer Part #528581BZ

Color/Finish:
Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Eight light fixture in Bronze finish with None glass.
  • UL Listed and rated for Dry locations.
  • Dimensions: 24.5 in W x 88 in H x 24.5 in E
  • Requires 8 E12 Candelabra bulbs (not included) for lamping.

ADA Compliant

Specifications

ADA Compliant: Yes

Bulb Type: Incandescent

Cable or Wire Type: SPT-1

Collection: Greyson

Color Finish: Bronze

Color Finish Category: Bronze Tones

Depth: 24-1/2 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 88 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10

Lighting Direction: Up Lighting

Lighting Style: Transitional

Material: Metal

Number Of Lights: 8

Power Source: [Electric, AC]

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 60

Width: 24-1/2 in

Wire Gauge: 18 ga