Capital Lighting Fixture

Hammond 60 W 6-Light Candelabra Chandelier in Mediterranean Bronze

Part #C3146MZ423  |  Manufacturer Part #3146MZ-423

Color/Finish:
Mediterranean Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Hammond

Color Finish: Mediterranean Bronze

Color Finish Category: Bronze Tones

Height: 27 in

Light Bulb Base Type: Candelabra E-12

Number Of Lights: 6

UL Listed: Yes

Watts: 360

Width: 25 in