Capital Lighting Fixture Harbour 75W 1-Light Medium E-26 Incandescent Outdoor Pendant in Graphite

C9636GR

Manufacturer Part #: 9636GR

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • One light hanging lantern in Graphite
  • Dimensions: 10-1/2" W X 19-1/2" H
  • Requires four 60W E26 medium bulbs
  • Canopy dimensions: 5"W x 1"E
  • UL listed and rated for Dry locations.
  • Includes: 10' Chain; 15' Wire
  • Includes 10' chain and 15' wire

SPECIFICATIONS

Bulb Type
Incandescent
Cable or Wire Type
SPT-1
Collection
Harbour
Diameter
10-1/2 in
Dimmable
No
ETL Listed
Yes
Glass Type
Seeded
Height
19-2/5 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
ST18
Lighting Direction
Down Lighting
Number Of Lights
1
UL Listed
Suitable for Damp Locations
Volts
120V
Watts
75

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday