Capital Lighting Fixture Highlands 60 W 5-1/2 in. 2-Light Medium Wall Sconce in Weathered Brown

C1591WB

Manufacturer Part #: 1591WB

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Two light sconce in Weathered Brown
  • Dimensions: 5-1/2" W x 11-1/4" H x 5-1/2" D
  • Requires two E26 Medium bulbs with a max wattage of 60 W per socket.
  • Backplate dimensions: 5.35''H x 5.35''W x 2''E
  • UL listed and rated for Damp locations.

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Highlands
Color Finish
Weathered Brown
Color Finish Category
Browns
Depth
5-1/2 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Glass Type
Rust Scavo
Height
11-3/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Transitional
Material
Glass, Metal, Plastic
Material Type
Polyresin
Maximum Temperature
200
NEMA Specifications
No
Number Of Lights
2
Power Source
AC, Electric
UL Listed
Suitable for Damp Locations
Volts
120V
Watts
60
Width
5-1/2 in
Wire Gauge
18 ga

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday