60 W 6-Light Medium Chandelier in Weathered Brown
Highlands 60 W 6-Light Medium Chandelier in Weathered Brown
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Requires six medium base lamps, up to 100W
- UL listed for dry environments
- 30" D x 30 1/4" L
- Weathered Brown
- Rust Scavo glass
Specifications
- Collection:
- Highlands
- Color Finish Category:
- Browns
- Color Finish Name:
- Weathered Brown
- Glass Type:
- Rustic Scavo
- Height:
- 30-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Number of Lights:
- 6
- UL Listed:
- Yes
- Watts:
- 600 W
- Width:
- 30 in