7 x 15 in. 3-Light Ceiling Fixture in Weathered Brown with Rust Scavo Glass Shade
Highlands 7 x 15 in. 3-Light Ceiling Fixture in Weathered Brown with Rust Scavo Glass Shade
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Highlands
- Color Finish Category:
- Browns
- Color Finish Name:
- Weathered Brown
- Energy Star Compliant:
- No
- Glass Type:
- Rust Scavo
- Height:
- 7 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Number of Lights:
- 3
- UL Listed:
- Yes
- Watts:
- 60 W
- Width:
- 15 in