8-1/2 in. 100 W 3-Light Medium Bracket in Weathered Brown
Highlands 8-1/2 in. 100 W 3-Light Medium Bracket in Weathered Brown
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wall mount
- Requires three medium base lamps, up to 100W
- 27 1/4" W x 8 1/2" L x 8" Ext.
- Weathered Brown
- Rust Scavo glass
- UL listed for wet environments
Specifications
- Collection:
- Highlands
- Color Finish Category:
- Browns
- Color Finish Name:
- Weathered Brown
- Depth:
- 8 in
- Glass Type:
- Rustic Scavo
- Height:
- 8-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 8-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Up/Down Lighting
- Number of Lights:
- 3
- UL Listed:
- Yes
- Watts:
- 300 W
- Width:
- 27-1/4 in