Capital Lighting Fixture Hill House 14-1/2 x 16-1/2 in. 100 W 3-Light Medium Semi-Flush Mount Ceiling Fixture in Burnished Bronze

C3563BB

Color Finish

(Pricing is for Burnished Bronze)

$220.11

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Dimensions: 16-1/2" W x 15" H
  • Requires two 100W E26 medium bulbs
  • Two light semi-flush fixture in Burnished Bronze
  • UL listed and rated for Damp locations.
  • UL listed and rated for dry locations

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Hill House
Color Finish
Burnished Bronze
Color Finish Category
Bronze Tones
Depth
16-1/4 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Glass Type
Mist Scavo
Height
16-1/4 in
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Ambient Lighting, Down Lighting
Lighting Style
Transitional
Material
Glass, Metal, Plastic
Material Type
Polyresin
Maximum Temperature
150
NEMA Specifications
No
Number Of Lights
2
Power Source
AC, Electric
UL Listed
Suitable for Damp Locations
Volts
120V
Watts
100
Width
16-1/4 in
Wire Gauge
18 ga

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday