Capital Lighting Fixture

HomePlace 10 in. 15W 1-Light Integrated LED Flush Mount Ceiling Fixture in Brushed Nickel

Part #C223612BNLD30  |  Manufacturer Part #223612BN-LD30

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • One light fixture in Brushed Nickel finish with Soft White glass.
  • UL Listed and rated for Damp locations.
  • Dimensions: 7.5 in W x 1.75 in H x 10 in E
  • Requires 1 LED on Board bulb (not included) for lamping.

Specifications

ADA Compliant: No

Application: Indoor

Bulb Type: Integrated LED

Collection: HomePlace

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Color Temperature: 3000

Depth: 10 in

Diameter: 10 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Soft White

Height: 1-3/4 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Lighting Direction: Down Lighting

Lighting Style: Traditional

Lumens: 1150

Lumens per Watt LPW : 76.67

Material: [Metal, Plastic]

Material Type: Poly

Maximum Temperature: 105

Number Of Lights: 1

Power Source: [Electric, AC]

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 15

Wire Gauge: 18 ga