100W 2-Light Medium E-26 Incandescent Island Light in Brushed Nickel

You last purchased this on
 
Capital Lighting

HomePlace 100W 2-Light Medium E-26 Incandescent Island Light in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Capital Lighting

HomePlace 100W 2-Light Medium E-26 Incandescent Island Light in Brushed Nickel

  • Fast #
  • Part #C816021BN346
  • Item #7105466
  • Manufacturer Part #816021BN-346
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Dimensions: 36-1/2 "W x 69 "H x 13 "D
  • Requires two E26 Medium bulbs with a max wattage of 100 W per socket.
  • Two light Island in Brushed Nickel finish with Soft White glass.
  • UL listed and rated for Dry locations.
  • A Capital Lighting Fixture Company.
  • Canopy dimensions: 5"W x 0.75"H
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
No
Cable or Wire Type:
SPT-1
Collection:
HomePlace
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Soft White
Height:
69 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Traditional
Material:
Metal, Glass
NEMA:
No
Number of Lights:
2
Power Source:
Electric, AC
UL Listed:
Suitable for Dry Locations
Volts:
120V
Watts:
100 W
Width:
36-1/2 in
Wire Gauge (AWG):
18 ga