Capital Lighting Fixture

HomePlace 60W 4-Light Candelabra E-12 Incandescent Pendant in Aged Brass

Part #C317542AD  |  Manufacturer Part #317542AD

Color/Finish:
Aged Brass

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Four light fixture in Aged Brass finish with None glass.
  • UL Listed and rated for Dry locations.
  • Dimensions: 16.5 in W x 24.25 in H x 23 in E
  • Requires 4 E12 Candelabra bulbs (not included) for lamping.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Cable or Wire Type: SPT-1

Collection: HomePlace

Color Finish: Aged Brass

Color Finish Category: Brass Tones

Depth: 23 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 24-1/4 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10

Lighting Direction: Up Lighting

Lighting Style: Traditional

Material: Metal

Number Of Lights: 4

Power Source: [Electric, AC]

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 60

Width: 23 in

Wire Gauge: 18 ga