60W 4-Light Candelabra E-12 Incandescent Pendant Light in Matte Black
HomePlace 60W 4-Light Candelabra E-12 Incandescent Pendant Light in Matte Black
Frequently Purchased Together
Product Details
- UL Listed and rated for Dry locations.
- Dimensions: 23 in W x 24.25 in H x 23 in E
- Four light fixture in Matte Black finish with None glass.
- Requires 4 E12 Candelabra bulbs (not included) for lamping.
Documents
Specifications
- ADA Compliant:
- No
- Cable or Wire Type:
- SPT-1
- Collection:
- HomePlace
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 24-1/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Material:
- Metal
- Number of Lights:
- 4
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 23 in
- Wire Gauge (AWG):
- 18 ga