7-1/2 in. 12W 1-Light Integrated LED Flush Mount Ceiling Fixture in Brushed Nickel
HomePlace 7-1/2 in. 12W 1-Light Integrated LED Flush Mount Ceiling Fixture in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- UL Listed and rated for Damp locations.
- Dimensions: 18 in W x 1.25 in H x 7.5 in E
- One light fixture in Brushed Nickel finish with Soft White glass.
- Requires 1 LED on Board bulb (not included) for lamping.
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Indoor
- Collection:
- HomePlace
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Diameter:
- 7-1/2 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- White
- Height:
- 1-1/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Lumens:
- 860
- Lumens per Watt:
- 71.67
- Material:
- Metal, Plastic
- Material Type:
- Poly, Acrylic
- Maximum Temperature:
- 105
- Number of Lights:
- 1
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 12 W
- Wire Gauge (AWG):
- 18 ga