Capital Lighting Fixture Hometown 100W 3-Light Medium Incandescent Chandelier in Matte Nickel

C3223MN220

Color Finish

(Pricing is for Matte Nickel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • A Capital Lighting Fixture Company.
  • Dimensions: 24" W x 24" H
  • Requires three E26 Medium bulbs with a max wattage of 100 W per socket.
  • Three light chandelier in Matte Nickel
  • UL listed and rated for Dry locations.

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Cable or Wire Type
SPT-1
Collection
Hometown
Color Finish
Matte Nickel
Color Finish Category
Nickel Tones
Depth
24 in
Dimmable
No
ETL Listed
No
Energy Star Compliant
No
Glass Type
White Alabaster
Height
24 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Lighting Style
Transitional
Material
Glass, Metal
NEMA Specifications
No
Number Of Lights
3
Power Source
AC, Electric
UL Listed
Suitable for Dry Locations
Volts
120V
Watts
100
Width
24 in
Wire Gauge
18 ga

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday