Capital Lighting Fixture Howell 60W 4-Light Candelabra E-12 Incandescent Outdoor Hanging Pendant

C926742

Manufacturer Part #: 926742OZ

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Four light fixture in Oiled Bronze finish with Clear Glass .

SPECIFICATIONS

ADA Compliant
Yes
Application
Exterior
Bulb Type
Incandescent
Cable or Wire Type
SPT-1
Collection
Howell
Color Finish
Oiled Bronze
Color Finish Category
Bronze Tones
Depth
12 in
Dimmable
No
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear
Height
21-3/4 in
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Direction
Up Lighting
Lighting Style
Traditional
Material
Glass, Metal
Number Of Lights
4
Power Source
AC, Electric
UL Listed
Suitable for Damp Locations
Volts
120V
Watts
60
Width
12 in
Wire Gauge
18 ga

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday