Capital Lighting Fixture

Inman Park 11 in. 60W 3-Light Candelabra E-12 Wall Lantern in Old Bronze

Part #C9382OB  |  Manufacturer Part #9382OB

Color/Finish:
Old Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Three light outdoor lantern in Old Bronze
  • Dimensions: 11" W x 27" H x 12" D
  • Requires three 60W candelabra bulbs
  • Backplate dimensions: 13.25"L x 6.5"W x 1.26"E
  • UL listed and rated for Wet locations.
  • UL listed and rated for dry locations

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Collection: Inman Park

Color Finish: Old Bronze

Color Finish Category: Bronze Tones

Depth: 11 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Antique

Height: 27 in

Indoor Outdoor: Outdoor

Installation Type: Wall Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10

Lighting Direction: Ambient Lighting

Lighting Style: Traditional

Material: Glass, Metal

Maximum Temperature: 150

NEMA Specifications: No

Number Of Lights: 3

Power Source: AC, Electric

UL Listed: Suitable for Wet Locations

Volts: 120V

Watts: 60

Width: 11 in

Wire Gauge: 18 ga