Capital Lighting Fixture

Inman Park 40W 3-Light Candelabra E-12 Incandescent Hanging Lantern in Old Bronze

Part #C9386OB  |  Manufacturer Part #9386OB

Color/Finish:
Old Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Three light hanging lantern in Old Bronze
  • Dimensions: 13" W x 26" H
  • Requires three 40W candelabra bulbs
  • UL listed and rated for Damp locations.
  • Includes: 10' Chain; 15' Wire
  • UL listed and rated for dry locations

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Cable or Wire Type: SPT-1

Collection: Inman Park

Color Finish: Old Bronze

Color Finish Category: Bronze Tones

Depth: 13 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Antique

Height: 26 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10

Lighting Direction: Ambient Lighting, Down Lighting

Lighting Style: Traditional

Material: Glass, Metal

NEMA Specifications: No

Number Of Lights: 3

Power Source: AC, Electric

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 40

Width: 13 in

Wire Gauge: 18 ga