100W 2-Light Incandescent Medium E-26 A19 Island Fixture in Bronze
Island 100W 2-Light Incandescent Medium E-26 A19 Island Fixture in Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 36 "W x 69-3/4 "H x 13 "D
- Requires two E26 Medium bulbs with a max wattage of 100 W per socket.
- Two light Island in Bronze finish.
- UL listed and rated for Dry locations.
- A Capital Lighting Fixture Company.
- Canopy dimensions: 5"W x 1"H
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Cable or Wire Type:
- SPT-1
- Collection:
- Island
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 69-3/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting, Ambient Lighting
- Lighting Style:
- Traditional
- Material:
- Metal, Fabric
- Maximum Temperature:
- 105
- NEMA:
- No
- Number of Lights:
- 2
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 36 in