Capital Lighting Fixture Jameson 2-Light Vanity Fixture

C114321333

Color/Finish

Starting at $70.04

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • A Capital Lighting Fixture Company.
  • Backplate dimensions: 5"W x 5"H x 0.75"E
  • Dimensions: 13" W x 8-1/2" H x 7" Ext
  • Requires two 100W medium bulbs
  • Two light vanity fixture in Brushed Nickel finish with Soft White glass
  • UL listed and rated for Damp locations.

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Jameson
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
13 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Glass Type
Soft White
Height
8-1/2 in
Indoor Outdoor
Indoor
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Traditional
Material
Glass, Metal
Maximum Temperature
150
NEMA Specifications
No
Number Of Lights
2
Power Source
AC, Electric
UL Listed
Suitable for Damp Locations
Volts
120V
Watts
100
Width
13 in
Wire Gauge
18 ga

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday