Capital Lighting Fixture

Jameson 4-Light Vanity Fixture in Bronze

Part #C114341BZ333  |  Manufacturer Part #114341BZ-333

Color/Finish:
Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Four light vanity fixture in Bronze finish with Soft White glass
  • Dimensions: 29" W x 8-1/2" H x 7-1/2" Ext
  • Requires four 60W E26 medium bulbs
  • Backplate dimensions: 5"W x 5"H x 0.75"E
  • A Capital Lighting Fixture Company.
  • UL listed and rated for Damp locations.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Collection: Jameson

Color Finish: Bronze

Color Finish Category: Bronze Tones

Depth: 29 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Soft White

Height: 8-1/2 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Traditional

Material: Glass, Metal

Maximum Temperature: 105

NEMA Specifications: No

Number Of Lights: 4

Power Source: AC, Electric

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 100

Width: 29 in

Wire Gauge: 18 ga