4-Light Vanity Fixture in Brushed Nickel
Jameson 4-Light Vanity Fixture in Brushed Nickel
Frequently Purchased Together
Product Details
- Dimensions: 29" W x 8-1/2" H x 7-1/2" Ext
- Requires four 60W E26 medium bulbs
- Four light vanity fixture in Brushed Nickel finish with Soft White glass
- UL listed and rated for Damp locations.
- A Capital Lighting Fixture Company.
- Backplate dimensions: 5"W x 5"H x 0.75"E
Documents
Recommended Accessories
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Jameson
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Soft White
- Height:
- 8-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Metal, Glass
- Maximum Temperature:
- 200
- NEMA:
- No
- Number of Lights:
- 4
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 29 in
- Wire Gauge (AWG):
- 18 ga